Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Plus™ Calibrated Total Immersion Thermometers
With accuracy of 1.5°C or better.
Supplier: H-B Instrument™ B602051200
Includes: Calibration report stating corrections to one-tenth of the smallest division and feature individual serial numbers
Description
- Blue organic liquid filled against white back glass
- Tested and certified in triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory
- Individually packaged
- For use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Certifications
NIST traceable, ISO/IEC 17025:2005 certified
Specifications
0°, 60°, 120°C | |
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
12 in. | |
Glass | |
150°C | |
-20°C to +150°C | |
1°C |
ISO/IEC 17025:2005, A2LA, NIST | |
Total Immersion | |
300 mm | |
Blue Organic Liquid | |
-20°C | |
±1.5°C; ±2°C above 100°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction