Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Plus™ Calibrated Total Immersion Thermometers

With accuracy of 1.5°C or better.

Supplier:  H-B Instrument™ B602051600

 View more versions of this product

Catalog No. 13-201-629


Add to Cart

Includes: Calibration report stating corrections to one-tenth of the smallest division and feature individual serial numbers

Description

Description

  • Blue organic liquid filled against white back glass
  • Tested and certified in triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory
  • Individually packaged
  • For use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries

Certifications

NIST traceable, ISO/IEC 17025:2005 certified

Specifications

Specifications

0°, 25°, 37°, 44.6°, 100°, 121°, 140°, 150°, 160°, 200°C
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
24 in.
610 mm
Organic
-1°C
±0.7°C; ±1°C above 100°C
ISO/IEC 17025:2005, A2LA, NIST
Total Immersion
610 mm
Glass
201°C
-1°C to +201°C
0.2°C
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit