H-B Instrument™ Durac™ Plus™ Liquid-In-Glass Armored Thermometer

Features an open protective nickel plated brass armor

Manufacturer: H-B Instrument Company B607400700

 View more versions of this product

Catalog No. 13-201-678

  Check Availability
Add to Cart

    Specifications

    Accuracy 1.5, 2 Above 212°F,1.5, 2 Above 212°F
    Immersion Length 76mm
    Immersion Type Partial
    Includes Multilanguage instructions, Statement of Traceability indicating accuracy
    Length (English) Overall 12 in.
    Length (Metric) Overall 305mm
    Material White Back Glass
    Subdivision 2
    Temperature Range (English) 0° to 300°F
    Temperature Range (Metric) Not Applicable
    Thermometer Fill Blue Organic
    Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, ANSI/SAMA Z236.1-1983

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit