Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Plus™ Liquid-In-Glass PFA-Coated Total Immersion Thermometers
Provides safety and protection from breakage
Supplier: H-B Instrument™ B607101400
Includes: Statement of Traceability indicating accuracy
Description
- PFA safety coating keeps thermometer liquid and glass encapsulated in the event of breakage
- Contain blue organic liquid against lead-free white back glass
- Traceable to NIST, individually serialized
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality team
- Coated thermometers are just as accurate as uncoated thermometers, but are not recommended for timed tests as the coating can slow reaction time
Certifications
NIST traceable
Specifications
ISO/IEC 17025:2005, A2LA, NIST | |
Total Immersion | |
305 mm | |
Organic | |
0°C | |
±3°F; ±4°F above 212°F |
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
12 in. | |
Glass | |
110°C | |
0°F to 230°F | |
2°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction