H-B Instrument™ Durac™ Plus™ Precision Verification Thermometers

To verify sample temperatures in freezers, refrigerators, incubators and ovens.

Manufacturer: H-B Instrument Company B606000600RMD

 View more versions of this product

Catalog No. 13-201-566

  Check Availability
Add to Cart

    Specifications

    Product Type Precision Verification Thermometer
    For Use With (Application) Refrigerator
    Includes Multilanguage instructions, statement of accuracy indicating accuracy traceable to NIST
    Bottle Fill Glass Beads
    Length (English) Overall 4.9 in.
    Length (Metric) Overall 125mm
    Bottle Size 60mL
    Temperature Range (Metric) -5° to +15°C
    Thermometer Fill Blue Organic
    Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
    Accuracy  .75°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit