H-B Instrument™ Durac™ Remote Sensors for Weather Stations

For use with Durac™ weather stations

Manufacturer: H-B Instrument Company B615000900

 View more versions of this product

Catalog No. 13-201-838

  Check Availability
Add to Cart

    Specifications

    Temperature Range (Metric) -20° to 60°C
    Accuracy 1.5°C
    Certifications/Compliance CE, RoHS
    For Use With (Application) Durac™ weather stations
    For Use With (Equipment) Batteries
    Range 20 to 90%
    Temperature Range (English) -4° to 140°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit