Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Remote Sensors for Weather Stations

For use with Durac™ weather stations

$28.80

Specifications

Accuracy 1.5°C
Certifications/Compliance CE, RoHS
For Use With (Application) Durac™ weather stations
For Use With (Equipment) Batteries
Temperature Range (English) -4° to 140°F
View More Specs

Products 1
Catalog Number Mfr. No. Range Price Quantity & Availability  
Catalog Number Mfr. No. Range Price Quantity & Availability  
13-201-837
View Documents
H-B Instrument™
B615000800
Not Applicable
Each for $28.80
Add to cart
 
Description

Description

  • With 433MHz RF
  • Resolution: 0.1
  • With batteries

Certifications

CE Marked

Compliance

RoHS

Specifications

Specifications

1.5°C
Durac™ weather stations
-4° to 140°F
CE, RoHS
Batteries
-20° to 60°C
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit