Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Safety Precision Combined Form Hydrometers, API
These combined-form hydrometers, with convenient, built-in thermometer, measure the relative density (specific gravity) of oil and petroleum related products in various ranges from -1° to 101°API
Supplier: H-B Instrument™ B618230500
Description
- Conform to the accuracy requirements for ASTM thermo-hydrometers
- 381mm (15 in.) long
- Lead-free ballast and glass
- Temperature standardization: 20°C
- Thermometer contains mercury-free, blue spirit organic liquid fill
- Thermometer divisions: 2°
- Individually serialized
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
Each | |
±0.1° | |
Traceable to NIST | |
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST | |
Lead Free | |
49 to 61° API |
Safety API Combined Form Thermo-Hydrometer | |
Hydrometer: 0.1° Thermometer: 2° | |
381 mm | |
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures | |
Measuring the relative density (specific gravity) of oil and petroleum related products | |
15°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction