H-B Instrument™ Durac™ Specific Gravity/Relative Density (g/cm3) and Baume Plain Form Hydrometers: for Liquids Lighter Than Water

Dual scale, plain form hydrometers measure specific gravity/relative density (g/cm3) of liquids lighter than water, and Baume in various ranges

Manufacturer: H-B Instrument Company B618060300

 View more versions of this product

Catalog No. 13-203-116

  Check Availability
Add to Cart

    Specifications

    Recommended Storage Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
    Baume Accuracy ±0.5°
    Baume Divisions 0.5°
    Baume Range 24 to 45°
    For Use With (Application) For Liquids Lighter Than Water
    Specific Gravity Range 0.790 to 0.900
    Accuracy ±0.002
    Increments 0.002
    Certifications/Compliance Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
    Length (Metric) 165mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit