H-B Instrument™ Durac™ Thermometer-Hygrometer-Clocks

Precision time keeping clock for laboratories, businesses and industries

Manufacturer: H-B Instrument Company B617000200

 View more versions of this product

Catalog No. 13-202-004

  Check Availability
Add to Cart

    Specifications

    Accuracy 2°F, 5% RH
    Certifications/Compliance CE, ROHS
    Diameter (English) Outer 9.1 in.
    Diameter (Metric) Outer 23cm
    For Use With (Application) Precision time keeping clock for laboratories, businesses and industries
    Includes One AA battery
    Material Plastic
    Quantity Each
    Range Humidity: 0 to 100%
    Temperature Range (English) -20° to 120°F
    Temperature Range (Metric) -28° to 48.88°C
    Product Type Thermometer Hygrometer Clock

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit