H-B Instrument™ Durac™ Timers

Available in variety of styles

Manufacturer: H-B Instrument Company B617003100

 View more versions of this product

Catalog No. 13-202-021

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Accuracy 10 sec.
    Battery Type AAA
    Certifications/Compliance CE, ROHS, NIST, DAkkS
    Height (English) 2.2 in.
    Height (Metric) 5.7cm
    Includes Memory, multi language instructions (English, French, German, Italian, Portuguese and Spanish) Statement of Traceability indicating accuracy traceable to NIST and DAkkS
    Number of Channels 1
    Scale 99 Hours 99 min. 99 sec.
    Width (English) 2.6 in.
    Width (Metric) 6.7cm
    Display Type Digital
    Product Type Durac™ Timer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit