H-B Instrument™ Durac™ Water Resistant Electronic Thermometers

Ensure fast and accurate temperature measurement for wet lab applications, wash down areas, food testing and tanks

Manufacturer: H-B Instrument Company B609001400

 View more versions of this product

Catalog No. 13-201-773

  Check Availability
Add to Cart

    Specifications

    Product Type Electronic Thermometer w/ Data Hold
    Accuracy 2°C
    For Use With (Application) Wet labs, wash down areas, food testing and tanks
    Includes Stainless Steel temperature probe, probe cover with pocket clip, multilanguage instructions and statement of accuracy Traceable to NIST and DAkkS, LR44 battery
    Length (English) 4.9 in.
    Length (English) Probe 4.9 in.
    Length (Metric) 125mm
    Length (Metric) Probe 12.5cm
    Material Stainless steel,Stainless steel
    Probe Type Temperature
    Resolution 0.1°C
    Temperature Range (English) -58° to +392°F,-58° to +392°F
    Temperature Range (Metric) -50° to +200°C,-50° to +200°C
    Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
    For Use With Wet labs, wash down areas, food testing and tanks

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit