H-B Instrument™ Durac™ Weather Stations: North American Version

Weather stations feature a 433MHz RF remote sensor for accurate readings

Manufacturer: H-B Instrument Company B615000300RMD

 View more versions of this product

Catalog No. 13-201-833

  Check Availability
Add to Cart

    Specifications

    Accuracy 1.5°C
    Certifications/Compliance CE, RoHS
    Temperature (Metric) Operating -20° to 60°C
    Width (Metric) 11.6cm
    Product Type Durac weather station
    Height (English) 7.6 in.
    Height (Metric) 19.3cm
    Temperature (English) Operating -4° to 140°F
    Width (English) 4.6 in.
    Includes 433MHz RF remote sensor, animation forecast, moon phase, temperature/humidity trends, comfort index icons

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit