Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument Durac Weather Stations: North American Version
Weather stations feature a 433MHz RF remote sensor for accurate readings
Manufacturer: H-B Instrument B615000200
Includes: One internal sensor and can link up to three remote sensors.
Description
- Dual scale thermometer with indoor/outdoor readings
- 0.1 resolution
- Clock with snooze alarm
- Calendar with day of week
- Additional features per model as indicated
- Individually packaged with multi-language (English, French, German, Italian, Portuguese and Spanish) instructions
Certifications
CE marked
Compliance
RoHS
Specifications
1°C, 2°C from 0° to 5°C and 41° to 50°C | |
7.5 in. | |
433MHz RF remote sensor, temperature alert | |
-58° to 158°F | |
3 in. |
CE, RoHS | |
19cm | |
Durac weather station | |
-50° to 70°C | |
7.6cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title