H-B Instrument™ Easy-Read™ Individually Calibrated Liquid-In-Glass Thermometers: Total Immersion

Individual Calibration Report as needed for many standard operating procedures

Manufacturer: H-B Instrument Company B602020600

 View more versions of this product

Catalog No. 13-201-560

  Check Availability
Add to Cart

    Specifications

    Accuracy ±1°C,±0.75°C
    For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries
    Length (English) Overall 12 in.
    Certifications/Compliance Each thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. Individually serialized and made in the USA
    Immersion Type Total
    Length (Metric) Overall 300mm
    Material Yellow Back Glass
    Subdivision 1°C
    Temperature Range (Metric) -20° to +110°C
    Thermometer Fill Enviro-Safe™
    Calibration Points 0°, 50°, 100°C

    • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
    • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
    • EnviroKleen™ certified

    Applications:

    Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

    Certifications

    Each thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST™ standards used for the calibration. Individually serialized and made in the USA.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit