Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B™ Easy-Read™ Environmentally Friendly Pocket Liquid-In-Glass Thermometers

Convenience, portability and easy-to-read

Manufacturer:  H-B Instrument Company B603700000

 View more versions of this product

Catalog No. 13-201-489


  Check Availability
Add to cart

Specifications

Description

  • Total immersion thermometers are equipped with a case to protect from breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • EnviroKleen™ certified

Applications:

Ideal for field studies, waste water treatment and any “on-the-go” applications.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Description & Specifications

Specifications

±2°F
Ideal for field studies, waste water treatment and any “on-the-go” applications.
Closed Metal Case
160mm
2°F
Not Applicable
Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Total
6.3 in.
Yellow Back Glass
0° to 220°F
Enviro-Safe™
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit