H-B™ Easy-Read™ Environmentally Friendly Pocket Liquid-In-Glass Thermometers

Convenience, portability and easy-to-read

Manufacturer: H-B Instrument Company B603700500

 View more versions of this product

Catalog No. 13-201-494

  Check Availability
Add to Cart

    Specifications

    Accuracy ±2°F,2°F
    For Use With (Application) Ideal for field studies, waste water treatment and any “on-the-go” applications.
    Includes Window Metal Case
    Subdivision 2°F
    Certifications/Compliance Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
    Immersion Type Total
    Length (English) Overall 6.3 in.
    Length (Metric) Overall 160mm
    Material Yellow Back Glass
    Temperature Range (English) 0° to 220°F
    Temperature Range (Metric) Not Applicable
    Thermometer Fill Enviro-Safe™

    • Total immersion thermometers are equipped with a case to protect from breakage
    • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
    • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
    • EnviroKleen™ certified

    Applications:

    Ideal for field studies, waste water treatment and any “on-the-go” applications.

    Order Info

    Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

    Certifications

    Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit