H-B Instrument™ Easy-Read™ Environmentally Friendly Liquid-In-Glass Tank Thermometers

Cup holds liquid sample for effortless reading

Manufacturer: H-B Instrument Company B60380-0200

 View more versions of this product

Catalog No. 13-201-983

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Accuracy 0.25°C
    Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS/PTB
    Grade Precision
    Immersion Length 76mm
    Immersion Type Partial
    Includes Multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy
    Length (English) Overall 16 in.
    Length (Metric) Overall 405mm
    Material Yellow Back Glass; Phenolic Cup
    Subdivision 0.5
    Temperature Range (Metric) -10° to +70°C
    Thermometer Fill Enviro-Safe™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit