H-B Instrument™ Enviro-Safe™ Dry Block/Incubator Thermometers

Manufacturer: H-B Instrument Company B605100100

 View more versions of this product

Catalog No. 13-201-913

  Check Availability
Add to Cart

    Specifications

    Product Type Dry Block/Incubator Thermometer, PFA Coated
    Length (Metric) Overall 175mm
    Accuracy 0.5°C,0.5°C
    Immersion Length 35mm
    Length (English) Overall 6.9 in.
    Material White Back Glass
    Subdivision 0.5°C
    Temperature Range (Metric) 24° to 57°C
    Thermometer Fill Enviro-Safe™
    Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS/PTB

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit