H-B™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers, Partial Immersion

Certified environmentally safe thermometers replace dangerous mercury

Manufacturer: H-B Instrument Company B605010000RMD

 View more versions of this product

Catalog No. 13-202-554

  Check Availability
Add to Cart

    Specifications

    Accuracy ±1°C,±1°C
    For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
    Immersion Length 50mm (2 in.)
    Immersion Type Partial
    Length (English) Overall 7.9 in.
    Length (Metric) Overall 200mm
    Subdivision 1°C
    Temperature Range (English) Not Applicable
    Temperature Range (Metric) -10° to +110°C
    Certifications/Compliance Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
    Material White Back Glass
    Includes Multilanguage instructions, statement of accuracy
    Thermometer Fill Enviro-Safe™

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit