H-B™ Enviro-Safe™ Environmentally Friendly Liquid-In-Glass Pocket Thermometers

Environmentally friendly portable thermometers

Manufacturer: H-B Instrument Company B605700900

 View more versions of this product

Catalog No. 13-202-575

  Check Availability
Add to Cart

    Specifications

    Accuracy ±1°C,±1°C
    For Use With (Application) Ideal for field studies, waste water treatment and any “on-the-go” applications.
    Immersion Type Total
    Includes Window metal case
    Length (English) Overall 6.3 in.
    Length (Metric) Overall 160mm
    Subdivision 1°C
    Temperature Range (English) Not Applicable
    Temperature Range (Metric) -10° to +110°C
    Certifications/Compliance Manufactured and tested by USA quality team, these individually serialized thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

    EnviroKleen™ certified thermometers feature green, nontoxic, biodegradable, Enviro-Safe liquid against lead-free, white back glass Total immersion pocket thermometers are a compact 160mm (6.3 in.) long Come with a case to protect from breakage Case options include: Plastic Window - encased in plastic with an open window Metal Window - encased in metal with an open window Closed Plastic - housed in removable plastic case Closed Metal - housed in a removable metal case Aluminum Duplex - encased in nickel-plated brass with an open window and housed in a removable aluminum case Nickel-Plated Brass Window - encased in nickel-plated brass with an open window

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit