H-B Instrument™ FRIO-Temp™ Precision Electronic Verification Thermometers

Verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST, DAkkS and most standards through ILAC.

Manufacturer: H-B Instrument Company B610000300

 View more versions of this product

Catalog No. 13-201-459

  Check Availability
Add to Cart

    Specifications

    Accuracy 1°C,1°C
    For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories
    Height (English) 1.7 in.
    Height (Metric) 44mm
    Includes Multilanguage (English,French, German, Italian, Portuguese and Spanish) instructions, Statement of Traceability.
    Bottle Fill Glass Beads
    Bottle Size 30mL
    Resolution 0.1°
    Temperature Range (English) -40° to +158°F
    Temperature Range (Metric) -40° to +70°C
    Width (English) 5.2 in.
    Width (Metric) 133mm
    Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit