H-B Instrument™ FRIO-Temp™ Precision Liquid-in-Glass Verification Thermometers

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST™ and DAkkS.

Manufacturer: H-B Instrument Company B610040800RMD

 View more versions of this product

Catalog No. 13-203-005

  Check Availability
Add to Cart

    Specifications

    Product Type Verification Thermometer: Easy Read style
    Accuracy 0.5°C,0.5°C
    For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
    For Use With (Equipment) Incubator
    Grade Precision
    Length (English) Overall 5.3 in.
    Length (Metric) Overall 135mm
    Material Glass
    Subdivision 0.5
    Temperature Range (English) Not Applicable
    Temperature Range (Metric) 15° to 50°C
    Thermometer Fill Enviro-Safe™
    Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS/PTB

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit