H-B Instrument™ General Purpose Liquid-in-Glass Total Immersion Thermometers

The H-B Instrument™ General Purpose Liquid-in-Glass Total Immersion Thermometer is ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries.

Manufacturer: H-B Instrument Company B608003100

 View more versions of this product

Catalog No. 13-201-668

  Check Availability
Add to Cart

    Specifications

    Accuracy ±1.5, ±2 Above 100°C,±1.5, ±2 Above 100°C
    For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
    Grade Economical
    Immersion Type Total
    Length (English) Overall 11.8 in.
    Length (Metric) Overall 300mm
    Material White Back Glass
    Subdivision 1°C
    Temperature Range (Metric) -20° to +150°C
    Thermometer Fill Red Organic
    Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit