Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ DURAC™ Safety Precision Combined Form Brix Sugar Hydrometers
These combined-form hydrometers are used to measure % sucrose by weight in various ranges from 0° to 101° Brix, and include a convenient, built-in thermometer with a temperature scale of 0/50°C
Supplier: H-B Instrument™ B618220200
Description
- Conform to the accuracy requirements for ASTM thermo-hydrometers
- 381mm (15 in.) long
- Lead-free ballast and glass
- Temperature standardization: 20°C
- Thermometer contains mercury-free, blue spirit organic liquid fill
- Thermometer divisions: 1°
- Individually serialized
Used in the food and beverage, and other industries.
Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Storage:
Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
Each | |
±0.1° | |
NIST, ISO IEC 17025:2005 | |
Built-in thermometer with a temperature scale of 0 to 50°C. Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST | |
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures | |
Used in the food and beverage, and other industries to measure percentage of sucrose by weight |
Safety Brix Sugar Scale Combined Form Thermo-Hydrometer | |
Hydrometer: 0.1° Thermometer: 1° | |
381 mm | |
19 to 31° | |
Lead Free | |
20°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction