Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ DURAC™ Safety Precision Combined Form Brix Sugar Hydrometers

These combined-form hydrometers are used to measure % sucrose by weight in various ranges from 0° to 101° Brix, and include a convenient, built-in thermometer with a temperature scale of 0/50°C

Manufacturer:  H-B Instrument™ B618220900

 View more versions of this product

Catalog No. 13-202-055


Add to cart

Description

Description

  • Conform to the accuracy requirements for ASTM thermo-hydrometers
  • 381mm (15 in.) long
  • Lead-free ballast and glass
  • Temperature standardization: 20°C
  • Thermometer contains mercury-free, blue spirit organic liquid fill
  • Thermometer divisions: 1°
  • Individually serialized
Applications:
Used in the food and beverage, and other industries.

Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.

Storage:
Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

 

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Specifications

Each
±0.1°
Lead free
381mm
Built-in thermometer with a temperature scale of 0 to 50°C. Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Hydrometer: 0.1° Thermometer: 1°
Safety Brix Sugar Scale Combined Form Thermo-Hydrometer
0.1
NIST, ISO IEC 17025:2005
Used in the food and beverage, and other industries to measure percentage of sucrose by weight
20°C
89° to 101°
Safety and Handling

Safety and Handling

Recommended Storage : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures

Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit