H-B Instrument™ DURAC™ Safety Precision Combined Form Brix Sugar Hydrometers

These combined-form hydrometers are used to measure % sucrose by weight in various ranges from 0° to 101° Brix, and include a convenient, built-in thermometer with a temperature scale of 0/50°C

Manufacturer: H-B Instrument™ B618220500

 View more versions of this product

Catalog No. 13-202-051

  Check Availability
Add to Cart

    Specifications

    Includes Built-in thermometer with a temperature scale of 0 to 50°C. Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
    Specific Gravity Range 49 to 61
    Temperature of Standardization 20°C
    Subdivisions Hydrometer: 0.1° Thermometer: 1°
    Recommended Storage Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
    Increments 0.1
    Certifications/Compliance NIST, ISO IEC 17025:2005, DKD PTB
    Length (Metric) 381mm
    For Use With (Application) Used in the food and beverage, and other industries to measure percentage of sucrose by weight
    Brix Range 49 to 61°
    Quantity Each
    Type Safety Brix Sugar Scale Combined Form Thermo-Hydrometer
    Accuracy ±0.1°
    Ballast Type Lead free

    • Conform to the accuracy requirements for ASTM thermo-hydrometers
    • 381mm (15 in.) long
    • Lead-free ballast and glass
    • Temperature standardization: 20°C
    • Thermometer contains mercury-free, blue spirit organic liquid fill
    • Thermometer divisions: 1°
    • Individually serialized
    Applications:
    Used in the food and beverage, and other industries.

    Certifications:
    Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.

    Storage:
    Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

     

    Order Info

    Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit