Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument Storage Tray for Angled Thermometer
Features a built-in angle to prevent separation of thermometer liquid
Manufacturer: H-B Instrument B614005100RMD
Description
- Made from 2mm polystyrene
- UV coated
- Recyclable
- Available in 3 or 14 slot versions with numbered slots
Specifications
1.2 in. | |
Angled thermometer | |
44.2 cm | |
13.4 in. | |
Storage Tray |
3 cm | |
17.4 in. | |
Polystyrene | |
34 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title