Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Thermometer Cup Cases

With spring clip for holding device

$58.75

Specifications

For Use With (Equipment) 11.8 in. Thermometer
Includes Brass cup
Length (English) 15.9 in.
Length (Metric) 405 mm
View More Specs

Products 1
Catalog Number Mfr. No. Material Price Quantity & Availability  
Catalog Number Mfr. No. Material Price Quantity & Availability  
13-202-145
View Documents
H-B Instrument™
B614011100
Brass
Each for $58.75
Add to cart
 
Description

Description

  • Made of wood frame with brass cup or heat resistant black phenolic case
  • Cup capacity: 20mL
  • Thermometer length: 11.8 in. (300mm)
  • Case length: 15.9 in. (405mm)

Specifications

Specifications

11.8 in. Thermometer
Brass cup
15.9 in.
405 mm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit