H-B Instrument™ Thermometer Cup Cases

With spring clip for holding device

Manufacturer: H-B Instrument Company B614011100

 View more versions of this product

Catalog No. 13-202-145

  Check Availability
Add to Cart

    Specifications

    Product Type Cup Case
    For Use With (Equipment) 11.8 in. Thermometer
    Includes Brass cup
    Length (English) 15.9 in.,15.9 in.
    Length (Metric) 405mm,405mm
    Material Brass,Brass
    Type Cup Case

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit