Thermo Scientific™ HAAKE™ Viscotester™ 1 Plus and 2 Plus Rotational Viscometers

Quickly and reliably measure viscosity using the Thermo Scientific™ HAAKE™ Viscotester™ 1 Plus and 2 Plus Rotational Viscometers.

Manufacturer: Thermo Scientific™ 3990100

 View more versions of this product

Catalog No. 13-874-711

  Check Availability
Add to Cart

    Specifications

    Viscosity Range 1.5 to 330mPas
    Measuring Accuracy ±5% FSD
    Description Range: 1.5 to 330
    Reproducibility ±1% FSD
    Rotor Speed 62.5U/min.

    Quickly and reliably measure viscosity using the Thermo Scientific™ HAAKE™ Viscotester™ 1 Plus and 2 Plus Rotational Viscometers.

    The portable, battery-operated HAAKE Viscotester 1 Plus and 2 Plus Rotational Viscometers are designed to meet requirements for faster and more reliable testing in quality control, as well as sampling in production or when accepting delivery of goods. Standard measurement accuracy is 5%, and the devices can be optionally calibrated to within 1%. The HAAKE Viscotester 1 Plus and 2 Plus Rotational Viscometers may also be used as portable or stationary instruments.

    The HAAKE Viscotester 1 Plus and 2 Plus Rotational Viscometers Feature:

    • Reliable one-button operation
    • No mains supply required
    • Quick viscosity tests
    • Batch control in production
    HAAKE Viscotester 1 Plus (399-0100)
    • Viscosity Range: 1.5 – 330 mPas
    • Basic instrument with batteries and instrument holder
    • Two measuring cups (A and B)
    • Three rotors (no. 3, 4, 5)
    • Carrying case

    HAAKE Viscotester 2 Plus (399-0200)

    • Viscosity range: 0.3 – 4000 dPas
    • Basic instrument with batteries and instrument holder
    • One measuring cup (3)
    • Three rotors (No. 1, 2, 3)
    • Carrying case
    Recommended for:
    • Printing inks, paints, inks
    • Shampoos, creams, lotions
    • Oils, greases, pastes
    • Sauces, thickeners

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit