Hach™ AquaChek™ Dip-and-Read Water Quality Test Strips

Fast, easy, reliable onsite environmental testing

Manufacturer: HACH COMPANY 661455H

 View all options for this product

Catalog No. 23-292-760


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

    Easy-to-use test strips for analyzing water, aquacultures, food, or other similar samples.

    • Simply dip into a sample or hold under a liquid stream; for most products, in one minute or less, results are available to compare with the color chart included on the bottle's label
    • AquaChek™, multiparameter strips perform five water quality tests at once:
    • Free Chlorine (0–4ppm)

    • Total Chlorine (0–10ppm)
      Total Hardness (0–425ppm, 0–25 gr./gal.)
      Total Alkalinity (as CaCO3, 0–240ppm)
    • pH (6.4–8.8)
    • Quantab™, test strips provide Chloride readings of both aqueous or solid extractions

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit