Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ Halogen Illuminated Desk Magnifier

1.75X magnification, 45 in. (114cm) reach

Manufacturer:  Electrix™ 7426 BLACK

Catalog No. 11-990-56


Add to cart

Includes: VC-11 adjustable clamp; 100w halogen quartz bulb.

Description

Description

  • Suspension spring-balanced lamp
  • Three-diopter glass lens, 5 in. (30cm)
  • 9 ft. (2.7m) three-conductor grounded cord
  • Extra 110V outlet at base of lamp

Order Info

  • 110V, 50/60Hz
  • 100w halogen quartz bulb delivers 700 foot-candles—3000K bright white light lasting 2000 hours
  • Optional supplementary lenses available: 3-diopter (11-990-60A) and 10-diopter (11-990-60B); order separately

Specifications

Specifications

5 in.
3 diopter
114.3cm
13 in.
100w Halogen Quartz Bulb
1.75x
12.7cm
45 in.
VC-11 adjustable clamp, 100w Halogen Quartz bulb
33cm
Valox
Halogen Magnifier
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit