Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Halyard Health BASIC™ Lab Coat With Traditional Collar and Knit Cuffs
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Size (Metric) Chest:
57.15 cm
60.35 cm
67.75 cm
73.05 cm
81.45 cm
Length (Metric):
95.3 cm
106.7 cm
107.6 cm
108 cm
112.3 cm
Length (Metric) Sleeve:
45.7 cm
49.5 cm
50.8 cm
53.3 cm
Description
- Traditional collar and knit cuffs
- 4 snaps
- 2 reinforced pockets
- Size/name label
- Protective 3-layer SMS fabric
- For low exposure to fluids or chemicals
Specifications
Size | Large |
Material | SMS |
Color | White |
Cuff Style | Knit |
Neck Style | Collared |
Sterility | Non-sterile |
Collar Type | Standard fold |
Description | 3-layer SMS |
Size (Metric) Chest | 67.75 cm |
Length (Metric) | 107.6 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction