Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Halyard Health Universal Precautions Lab Coats
Click to view available options
Color:
Blue
White
Size:
Small
Medium
Large
X-Large
2X-Large
Length (Metric):
105.4 cm
116.8 cm
118.1 cm
119.4 cm
Description
- For low to moderate exposure to fluids or chemicals
- Traditional collar and knit cuffs
- Six snaps
- Three reinforced pockets
- Back vent
- Neck loop for hanging
- Size/name label
- Available in colors blue and white
Specifications
Size | X-Large |
Material | SMS |
Color | White |
Cuff Style | Knit |
Description | 3-layer SMS fabric |
Size (Metric) Chest | 72.35 cm |
Length (Metric) | 118.1 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction