Halyard™ Health Universal Precautions Lab Coats

Protective tri-layer fabric offers resistance to blood strikethrough at various levels of exposure

Manufacturer: HALYARD HEALTH 10047H

 View more versions of this product

Catalog No. 23-500-176

  Check Availability
Add to Cart

    Specifications

    Size (Metric) Chest 67.75cm
    Cuff Style Knit
    Material 3-Layer SMS fabric
    Color Blue
    Size Large
    Length (Metric) 118.1cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit