Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
O&M Halyard Sequential Sterilization Wrap (H100)
Halyard Sequential wraps are the industry standard for sterile processing teams.
$261.00 - $862.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Meets NFPA Class 1 |
Color | Blue |
For Use With (Equipment) | Light linen packs, linen gowns, towel packs, single basins and other lighter wrapping needs (0 to 3 lb.) |
Material | SMS Fabric (H100) |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
23-500-273
|
O&M
10712 |
30.5 x 30.5 cm (12 x 12 in.) |
Case of 1000 for $269.50
|
![]() |
|||||
23-500-278
|
O&M
10715 |
38 x 38 cm (15 x 15 in.) |
Case of 1000 for $261.00
|
|
|||||
23-500-274
|
O&M
10718 |
46 x 46 cm (18 x 18 in.) |
Case of 1000 for $653.00
|
|
|||||
23-500-279
|
O&M
10720 |
50 x 50 cm (20 x 20 in.) |
Case of 1000 for $431.00
|
|
|||||
23-500-280
|
O&M
10724 |
60 x 60 cm (24 x 24 in.) |
Case of 500 for $285.00
|
![]() |
|||||
23-500-275
|
O&M
10730 |
76 x 76 cm (30 x 30 in.) |
Case of 300 for $510.50
|
|
|||||
23-500-276
|
O&M
10736 |
91 x 91 cm (36 x 36 in.) |
Case of 300 for $862.00
|
![]() |
|||||
23-500-281
|
O&M
10740 |
101 x 101 cm (40 x 40 in.) |
Case of 250 for $358.50
|
|
|||||
23-500-282
|
O&M
10745 |
114 x 114 cm (45 x 45 in.) |
Case of 250 for $452.00
|
|
|||||
23-500-283
|
O&M
10748 |
121 x 121 cm (48 x 48 in.) |
Case of 250 for $515.50
|
|
|||||
23-500-284
|
O&M
10754 |
137 x 137 cm (54 x 54 in.) |
Case of 100 for $267.50
|
|
|||||
23-500-285
|
O&M
10772 |
137 x 182 cm (54 x 72 in.) |
Case of 100 for $361.00
|
|
|||||
Description
- Tear-, flame-, lint- and abrasion-resistant
- POWERGUARD technology for enhanced microbial barrier protection
- Pre-vacuum steam sterilant penetration
- Ethylene Oxide (EO) sterilant penetration and residuals
- Maintenance of package integrity (MPI) to meet FDA requirements
- Instructions for Use that meet FDA guidelines
- Class 1 flammability rating
- Low linting
- Made in the USA
Specifications
Autoclavable | |
Blue | |
SMS Fabric (H100) | |
Yes |
Meets NFPA Class 1 | |
Light linen packs, linen gowns, towel packs, single basins and other lighter wrapping needs (0 to 3 lb.) | |
Non-sterile | |
Sterilization Wrap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title