Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
O&M Halyard Smart-fold Sterilization Wrap (H450)
Designed with your toughest tasks in mind. Halyard Smart-fold wraps are impact-resistant fabric and triple-layer reinforcement zones are engineered to protect your heaviest trays and loaner sets from tears and cuts in handling.
$396.00 - $396.50
Specifications
Product Type | Sterilization Wrap |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | Meets NFPA Class 1 & ISO 11607 microbial barrier challenge |
Color | White, Blue |
Material | SMS Fabric (H450) |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
23-500-385
|
O&M
14268 |
101 x 114 cm (40 x 45 in.) |
Case of 48 for $396.00
|
|
|||||
23-500-386
|
O&M
14275 |
107 x 135 cm (42 x 53 in.) |
Case of 48 for $396.50
|
|
|||||
Description
- Reference line for accurate tray placement
- Handy positioning strips hold material in place for easier wrapping
- Three-layer reinforcement zones protect edges and corners
- White inner sheet makes inspection up to 86% faster
- Pull tabs for easy aseptic opening
- Unique shape reduces excess material by 22%
- Impact-resistant fabric resists tears and cuts in handling
- POWERGUARD technology for 99% bacterial filtration effectiveness
- Fire-resistant; Abrasion-resistant
- Meets the ISO 11607 microbial barrier challenge, to protect instruments during storage, transport and handling
- Compatible with most common sterilization modalities: Pre-vacuum steam, Ethylene oxide
Specifications
Sterilization Wrap | |
Meets NFPA Class 1 & ISO 11607 microbial barrier challenge | |
SMS Fabric (H450) | |
Yes |
Autoclavable | |
White, Blue | |
Non-sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title