Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1000 Series Gastight™ Syringes: Luer-Tip Syringes, LT Termination

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL. A variety of different terminations and needle options are available in this series.

Manufacturer:  Hamilton™ 81501

 View more versions of this product

Catalog No. 14-824-23


Add to cart

Description

Description

1000 Series Syringe Terminations

Luer Tip (LT)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.

Specifications

Specifications

Autoclavable
0.41 in.
10.3 mm
Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments
No Needle Included
PTFE
239°F
50°F
No Needle Included
5.0 mL
Luer Tip
No Needle Included
0.53 in.
13.5 mm
No Needle Included
Borosilicate Glass
200 psi
115°C
1005
Each
Gastight Syringe
Luer-tip
SDS
Documents
Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit