Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: AD Termination

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Manufacturer: Hamilton™ 201050

 View more versions of this product

Catalog No. 13-684-79E

  Check Availability
Add to Cart

    Specifications

    Type Gastight™ Syringe
    Capacity (Metric) 100μL
    For Use With (Equipment) For Microlab™ 1000 diluters/dispensers
    Gauge No Needle Included
    Length (English) No Needle Included
    Length (Metric) No Needle Included
    Material (Barrel) Borosilicate Glass
    Material (Tip) PTFE
    Max. Pressure 1000psi
    Max. Temperature (English) 122°F
    Max. Temperature (Metric) 50°C
    Min. Temperature (English) 68°F
    Model 1710
    Needle Point Number No Needle Included
    Needle Point Style N/A
    Quantity Each
    Termination AccuDil™
    Volume (Metric) 100μL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit