Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: TLLX Termination

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Manufacturer: Hamilton™ 80222

 View more versions of this product

Catalog No. 13-684-88

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Type Gastight™ Syringe
    Autoclavable No
    Capacity (Metric) 25μL
    Diameter (English) Inner Barrel 0.029 in.
    Diameter (English) Outer Barrel 0.305 in.
    Diameter (Metric) Inner Barrel 0.729mm
    Diameter (Metric) Outer Barrel 7.75mm
    For Use With (Equipment) For Microlab™ 500 instruments
    Gauge No Needle Included
    Includes Instrument plunger stop
    Length (English) No Needle Included
    Length (Metric) No Needle Included
    Material (Barrel) Borosilicate Glass
    Material (Tip) PTFE
    Max. Pressure 1000psi
    Max. Temperature (English) 239°F
    Max. Temperature (Metric) 115°C
    Min. Temperature (English) 50°F
    Model 1702
    Needle Point Number No Needle Included
    Needle Point Style N/A
    Quantity Each
    Termination PTFE luer-lock
    Volume (Metric) 25μL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit