Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Hamilton™ 1700 and 1000 Series Gastight™ SampleLock™ Syringes, 22 Gauge

Hamilton SampleLock syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination.

Specifications

Autoclavable Not Autoclavable
Connection Type Removable
Diameter (English) Outer Needle 0.02 in.
Diameter (Metric) Outer Needle 0.72 mm
Type General Purpose Syringe
View More Specs

Products 7
Catalog Number Mfr. No. Volume (Metric) Max. Pressure Min. Temperature (English) Min. Temperature (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Max. Pressure Min. Temperature (English) Min. Temperature (Metric) Price Quantity & Availability  
14-815-566
Accessories View Documents
Hamilton™
81356
1.0 mL 200 psi 50°F 10°C
Each for $221.19
N/A
14-815-567
Accessories View Documents
Hamilton™
81456
2.5 mL 200 psi 50°F 10°C
Each for $260.08
N/A
14-815-568
Accessories View Documents
Hamilton™
81556
5.0 mL 200 psi 50°F 10°C
Each for $253.01
N/A
14-815-569
Accessories View Documents
Hamilton™
81656
10.0 mL 200 psi 50°F 10°C
Each for $279.77
N/A
14-815-570
Accessories View Documents
Hamilton™
86326
25.0 mL 100 psi 50°F 10°C
Each for $450.97
N/A
14-815-571
Accessories View Documents
Hamilton™
86336
50.0 mL 100 psi 50°F 10°C
Each for $523.18
N/A
14-815-572
Accessories View Documents
Hamilton™
86346
100.0 mL 100 psi 50°F 10°C
Each for $689.83
N/A
Description

Description

Hamilton SampleLock syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination.

Syringes are available in sizes ranging from 1mL to 100mL. An easy-to-use twist valve and a positive rear stop on SampleLock prevents loss of sample and plunger blowout. Optional male luer and female luer lock adapter threads on the SampleLock valve making the syringes compatible with a multitude of connectors and fittings. Typical applications are:

  • Headspace application
  • Environmental sample collection and storage
  • Pre-pressurization of gaseous sample for GC analysis
  • Injection of internal standards through the valve port into samples
  • Sample spiking

Sample Lock 1700 and 1000 Series Syringe Terminations

  • Sample Lock (SL) - The sample lock incorporates an On/Off syringe valve with RN needle. This termination is used for headspace, environmental sample collection and storage, pre-pressurization of gaseous samples for GC analysis, and sample spiking. Not autoclavable.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26-22

    Specifications

    Specifications

    Not Autoclavable
    0.02 in.
    General Purpose Syringe
    Borosilicate Glass
    Each
    Removable
    0.72 mm
    To collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination
    PTFE
    Sample lock
    SDS
    Product Certifications
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit