Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1700 and 1000 Series Gastight™ SampleLock™ Syringes, 22 Gauge

Hamilton SampleLock syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination.

Manufacturer:  Hamilton™ 81656

 View more versions of this product

Catalog No. 14-815-569


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

No
0.01 in.
0.02 in.
0.41mm
0.72mm
To collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination
51mm
Stainless Steel
200psi
115°C
10°C
Sharp, Bevel, Curved, Non-coring
Sample lock
22 ga.
Removable
0.57 in.
0.69 in.
14.6mm
17.7mm
2 in.
Borosilicate Glass
PTFE
239°F
50°F
2
Each
General Purpose Syringe
10.0mL
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit