Hamilton™ 1700 and 1000 Series Gastight™ SampleLock™ Syringes, 22s Gauge

Hamilton SampleLock syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination.

Manufacturer: Hamilton™ 81156

 View more versions of this product

Catalog No. 14-815-564

  Check Availability
Add to Cart

    Specifications

    Type General Purpose Syringe
    Autoclavable No
    Capacity (Metric) 250μL
    Connection Type Removable
    Diameter (English) Inner Barrel 0.09 in.
    Diameter (English) Inner Needle 0.005 in.
    Diameter (English) Outer Barrel 0.3 in.
    Diameter (English) Outer Needle 0.02 in.
    Diameter (Metric) Inner Barrel 2.3mm
    Diameter (Metric) Inner Needle 0.15mm
    Diameter (Metric) Outer Barrel 7.75mm
    Diameter (Metric) Outer Needle 0.72mm
    For Use With (Application) To collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination
    Gauge 22s ga
    Length (English) Needle 2 in.
    Length (Metric) Needle 51mm
    Material (Barrel) Borosilicate Glass
    Material (Plunger) Stainless Steel
    Material (Tip) PTFE
    Max. Pressure 1000psi
    Needle Point Number 2
    Needle Point Style Sharp, Bevel, Curved, Non-coring
    Quantity Each
    Temperature Range (English) 50° to 239°F
    Temperature Range (Metric) 10° to 115°C
    Termination Sample lock
    Volume (Metric) 250μL

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit