Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 1700 Series Calibrated Gastight™ Syringes
Calibrated, fixed-needle syringes
Supplier: Hamilton™ CAL80200
Description
- Needle: Cemented Needle
- Termination: Cemented Needle (N)
- Point Style 2
- Autoclavable: No
- Gas Sterilizable: Yes
- Maximum Pressure: 1000psig (68.9 bar)
- Maximum Temperature: 50°C / 122°F
- Minimum Temperature: 10°C / 50°F
- Quantity: One syringe/pack
- Fluid Path: SST, borosilicate glass, PTFE
- Length: 2 in. (51mm)
Specifications
22s G | |
25 μL | |
Fixed |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction