Hamilton™ 1700 Series Gastight™ Gel Loading Syringes: RN Termination, 2.75 in. (70mm) Needle Length: RN Termination, 2.75 in. (70mm) Needle Length

Syringes are designed to work for multiplex DNA sequencing applications

Manufacturer: Hamilton™ 78631

 View all options for this product

Catalog No. 14-815-321

  Check Availability
Add to Cart


    Autoclavable Yes
    Length (English) 2.75 in.
    Length (Metric) 6.9cm
    Needle Gauge 0.3mm
    Product Type Replacement Needle
    For Use With (Application) Designed to work for multiplex DNA sequencing applications
    Needle Point Number 3

    GASTIGHT syringes with a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. Syringe has either a cemented needle (N) or removable needle (RN) termination. Available in 10mL volume.

    Syringe Terminations

    • Cemented Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
    • Needle Point Styles
      • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 0.2, 0.3, 0.4 mm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit