Hamilton™ 1700 Series Gastight™ Syringes: N Termination

Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500µL

Manufacturer: Hamilton™ 80975

 View more versions of this product

Catalog No. 14-813-136

  Check Availability
Add to Cart

    Specifications

    Volume (Metric) 50μL,50μL
    Gauge 22s ga
    Diameter (English) Inner Needle 0.0059 in.
    Diameter (English) Outer Needle 0.0283 in.
    Diameter (Metric) Inner Needle 0.15mm
    Diameter (Metric) Outer Needle 0.72mm
    Length (English) Needle 2 in.
    Length (Metric) Needle 51mm
    Needle Point Style 3
    Termination Cemented Needle (N)
    Capacity (Metric) 50μL
    Length (English) 2 in.
    Needle Point Number 3
    Quantity Each
    Temperature Range (English) 50° to 122°F
    Temperature Range (Metric) 10° to 50°C
    Type Gastight™ Syringe
    Autoclavable No
    Connection Type Cemented
    Diameter (English) Inner Barrel 0.04 in.
    Diameter (English) Outer Barrel 0.3 in.
    Diameter (Metric) Inner Barrel 1.03mm
    Diameter (Metric) Outer Barrel 7.75mm
    For Use With (Application) Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules
    Length (Metric) 51mm
    Material (Barrel) Borosilicate Glass
    Material (Plunger) Stainless Steel
    Material (Tip) PTFE
    Max. Pressure 1000psi
    Model 1705

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit