Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1700 Series Gastight™ Syringes: RN Termination

Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500µL

Manufacturer:  Hamilton™ 80965

 View more versions of this product

Catalog No. 14-815-281


  Check Availability
Add to cart

Specifications

Description

Syringe series offers a variety of different terminations and needle options.

Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
Needle Point Styles (Point styles 4 and AS are available on request)

  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10
  • Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 34-10. Special needle angles such as 0° to 60° available upon request.
  • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26-10

Description & Specifications

Specifications

Yes
0.005 in.
0.02 in.
0.15mm
0.72mm
Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules
2 in.
51mm
Stainless Steel
1000psi
115°C
10°C
3
Each
22s ga.
Removable
0.04 in.
0.3 in.
1.03mm
7.75mm
2 in.
51mm
Borosilicate Glass
PTFE
239°F
50°F
1705
Blunt
Gastight™ Syringe
50μL
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit