Hamilton™ 1700 Series Gastight™ Syringes: RN Termination

Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500µL

Manufacturer: Hamilton™ 81265

 View more versions of this product

Catalog No. 14-815-284

  Check Availability
Add to Cart

    Specifications

    Type Gastight™ Syringe
    Autoclavable Yes
    Capacity (Metric) 500μL
    Connection Type Removable
    Diameter (English) Inner Barrel 0.12 in.
    Diameter (English) Inner Needle 0.01 in.
    Diameter (English) Outer Barrel 0.3 in.
    Diameter (English) Outer Needle 0.02 in.
    Diameter (Metric) Inner Barrel 3.26mm
    Diameter (Metric) Inner Needle 0.41mm
    Diameter (Metric) Outer Barrel 7.75mm
    Diameter (Metric) Outer Needle 0.72mm
    For Use With (Application) Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules
    Gauge 22 ga
    Length (English) Needle 2 in.
    Length (English) 2 in.
    Length (Metric) Needle 51mm
    Length (Metric) 51mm
    Material (Barrel) Borosilicate Glass
    Material (Plunger) Stainless Steel
    Material (Tip) PTFE
    Max. Pressure 700psi
    Model 1750
    Needle Point Number 3
    Needle Point Style Blunt
    Quantity Each
    Temperature Range (English) 50° to 239°F
    Temperature Range (Metric) 10° to 115°C
    Volume (Metric) 500μL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit