Hamilton™ 1800 Series Gastight™ Removable-Needle Syringes

Reinforced plunger version of the 1700 series syringes is ideal for dispensing volumes from 1 µL up to 500 µL.

Manufacturer: Hamilton™ 84883

 View more versions of this product

Catalog No. 14-815-255

  Check Availability
Add to Cart

    Specifications

    Temperature Range (Metric) 10° to 115°C
    Volume (Metric) 50μL
    Type Model 1805
    Autoclavable Yes
    Capacity (Metric) 50μL
    Connection Type Removable
    Diameter (English) Inner Barrel 0.02 in.
    Diameter (English) Inner Needle 0.005 in.
    Diameter (English) Outer Barrel 0.3 in.
    Diameter (English) Outer Needle 0.02 in.
    Diameter (Metric) Inner Barrel 0.72mm
    Diameter (Metric) Inner Needle 0.15mm
    Diameter (Metric) Outer Barrel 7.75mm
    Diameter (Metric) Outer Needle 0.72mm
    For Use With (Application) Dispensing volumes from 1μL up to 500μL
    Gauge 22s ga
    Length (English) Needle 2 in.
    Length (Metric) Needle 51mm
    Material (Barrel) Borosilicate Glass
    Material (Plunger) Stainless Steel
    Material (Tip) PTFE
    Max. Pressure 1000psi
    Needle Point Number 2
    Needle Point Style Sharp, Bevel, Curved, Non-coring
    Quantity Each
    Temperature Range (English) 50° to 239°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit